Shop All Door Bolt Locks
Lcn
Adams Rite 2331 4070 Deadbolts
Mfr # 4041DEL-SCUSH 695
Zoro # G510053609
Free Shipping & Returns
$642.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Grade 1
- Material Varies
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lcn
- MFR # 4041DEL-SCUSH 695
- Zoro # G510053609
- UPC # 197163215201
- Country of Origin Mexico
- Category Door Bolt Locks
Details
Finish | Dark Bronze Painted |
Grade | Grade 1 |
Material | Varies |
Description
Grade 1 Surface Door Closer, Spring Cush Arm, Push Side Mounting, Delayed Action, 110 Degree Swing, Adjustable Size 1 to 6, Plastic Cover, Non-Handed, Dark Bronze Painted Finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring-Cam Latch, Nonlocking, Zinc Plated (4RPZ1)
- MSI Livingstyle Travertino 18 X 36 Matte Porcelain Paver Tile, 2PK (ZOR-PT-0736)
- DELTANA Triple Swivel Hook, Heavy Duty, 4" Projection Satin Nickel (TSH40U15)
- SCHLAGE COMMERCIAL Satin Chrome Cylinder 23030S123626 (23030S123626)
- ADAMS RITE AdamsRite: Header Bolt, 1-1/8" Backset, 10' Tall Door (ADR-4016-30-02)
- HAGER Bright Brass Strike 14153 (081300)
- MAJOR Major: HIT-22 - Mortise Cylinder Drill Guide - Hole Saw Pilot - Extractor Handle (MJR-HIT-22)
- IVES Satin Bronze Bolt FB41P10 (FB.10093)
- DELTANA 39 Length Flush Bolt Extension Rod Brushed Stainless (39EXTROD)
- ILCO Ilco: HOOKBOLT, 31/32" BACKSET, NH FLAT CLEAR/DARK BRONZE FP (ILCO-185-F-2-NH-SINGLE-628-313)
- MARKS Thinline Series 2750B - Ornamental Iron Mortise Lockset - Single Cylinder Entrance - Bright (MRK-2750B/3-LH)
- Lcn Door Guards and Bolts