Shop All Door Repair
Lcn
9553-REG/STD 72 LH ANCLR Door Operators
Mfr # 9553-REGSTDDE 72 LH 628
Zoro # G310057357
product price: $8,619.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$8,619.99
Free 30-Day Returns
Key Features
- Finish Satin Aluminum Clear Anodized
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 9553-REGSTDDE 72 LH 628
- Zoro # G310057357
- UPC # 197163172474
- Country of Origin United States
- Category Door Repair
Details
Finish | Satin Aluminum Clear Anodized |
Material | Aluminum |
Description
Grade 1 Surface Door Operator, 1 Double Lever Arm Regular, 1 Slide Track Arm Standard, Push or Pull Side Mounting, 72 Header, Satin Aluminum Clear Anodized Finish, Left-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 8in.W (428EDKB-48)
- SPEC Compression Spring, Stainless Steel, PK10, C07200721500S (C07200721500S)
- DURABLE OFFICE PRODUCTS Key Tags, Black, 6 PK (195701)
- ZORO SELECT O-Ring, Buna N, Dash 223, 1-5/8, 1.887, PK25 (U38805.012.0162)
- LCN 4631-STD DKBRZ CS Door Operators (4631-STD 695 CS)
- LCN 2614-STD RH DKBRZ Door Operators (2614-STD RH 695)
- LCN 4642-REG BRASS Door Operators (4642-REG 696)
- LCN 6440-2210 DB Door Operators (6440-2210 695)
- LCN 9542-REG 48 LH ANDKB Door Operators (9542-REG 48 LH 710)
- LCN 2614-3071 LH AL Door Operators (2614-3071 LH 689)
- MAJOR Major: HIT-23 - Backset Redrill / Drill Guide for Relocating Cross Bore Holes (MJR-HIT-23)
- Lcn Door Accessories