Shop All Electromagnetic Lock Activation Devices
Lcn
7900 Series Control Boxes
Mfr # 7982ES
Zoro # G910071005
product price: $6,163.99
/ea
Free Shipping & Returns
$6,163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 7900 Series Control Boxes
- Color Silver
- Includes Control Boxes
- Finish Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 7982ES
- Zoro # G910071005
- UPC # 197163030385
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Details
For Use With | 7900 Series Control Boxes |
Color | Silver |
Includes | Control Boxes |
Finish | Silver |
Description
The 7982ES is a Pneumatic Control Box with an internal compressor and electric strike relay for either independent or simultaneous operation of two door leaves. Includes 3960 Compressor Assembly, 3390A and 3390B Relays.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAINERD MFG/LIBERTY HDW 10PK138 NI Harm Knob (P22669C-SN-U1)
- NATIONAL HARDWARE Galvanized Silver Braided Picture Wire 20 lb (N260-307)
- HY-KO Bolt Snap Key Carrier (45101)
- HARDWARE RESOURCES Single Can Black Wire Bottom-Mount Trashcan Pullout (CAN-EBMSB-R)
- LCN Flush Box (8310-867F)
- LCN Surface Box (8310-867S)
- LCN Trim Ring (8310-801)
- LCN COMPACT Low Energy Auto Operator, Gearmotor Assembly, Door loop, 30' wire, Aluminum Painted Finish (6440XP AL)
- LCN Gauge ADAFG (ADA/FG)
- LCN Wireless Push Plate Actuator (8310-853TWP)
- SAFETY TECHNOLOGY INTERNATIONAL Fuel Pump Shutdown Push Button, 2-7/8" D (SS2279PS-EN)
- Lcn Electromagnetic Lock Activation Devices