Shop All Door Closers
Lcn
5031-REG RH DKBRZ Concealed-in-Door Closers
Mfr # 5031-REG RH 695
Zoro # G210058843
product price: $998.99
/ea
Free Shipping & Returns
$998.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Bronze Painted
- Door Handing RH
- Includes Concealed-in-Door Closers
- For Use With 5030 Series Concealed Closers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 5031-REG RH 695
- Zoro # G210058843
- UPC # 197163178582
- Country of Origin United States
- Category Door Closers
Details
Color | Dark Bronze Painted |
Door Handing | RH |
Includes | Concealed-in-Door Closers |
For Use With | 5030 Series Concealed Closers |
Description
Regular Arm Concealed Door Closer, Size 1, Right Hand, Dark Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 219 Buna/NBR Nitrile O-Ring 90A Shore Black, -1000 Pack (ORBN90A219X1000)
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type G (1C6G1626)
- BALDWIN ESTATE Lifetime Bright Nickel Keys and Keying Lifetime Bright Nickel (6703.055)
- ZORO SELECT Brown Viton O-Ring, Dash 129, PK25 (ZUSAVB75129)
- LCN 4040SEH 24V LTBRZ Surface Closers (4040SEH 24V 691)
- LCN 1261-LONG DKBRZ Surface Closers (1261-LONG 695)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty (4040XP-HW/PA BRASS)
- LCN 4314ME-SF 24V LH AL B80 Surface Closers (4314ME-SF 24V LH 689 B80)
- LCN Grade 1 Surface Door Closer, Extra Duty Arm, Push Side Mounting, 180 Degree Swing, Adjustable Size 1 (4040XP-EDA 689 TORX)
- LCN Manual Hydraulic 1460 Series Surface Mounted Closers Door Closer Medium Duty Interior and Exterior (1461-CUSH BLACK)
- LCN Manual Hydraulic 2030 Series Concealed Closers Door Closer Heavy Duty Interior and Exterior (2035-STD LH DKBRZ)
- Lcn Door Closers & Accessories