Shop All Door Closers
Lcn
5030 Series Concealed Closers
Mfr # 5030-3049 LH 695
Zoro # G510070781
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Bronze
- Finish Dark Bronze
- Material Aluminum
- Includes Door Closer Arms
- For Use With 5030 Series Concealed Closers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 5030-3049 LH 695
- Zoro # G510070781
- UPC # 197163303502
- Country of Origin United States
- Category Door Closers
Details
Color | Dark Bronze |
Finish | Dark Bronze |
Material | Aluminum |
Includes | Door Closer Arms |
For Use With | 5030 Series Concealed Closers |
Door Handing | LH |
Description
Hold Open Arm, Left Hand, Dark Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Keyblank, C135 Keyway, Embossed Logo Only, 50 Pack (35-009 C135 (50PK))
- MSI Regallo Marquinanoir 3 In. X 24 In. Bullnose Matte Porcelain Floor And Wall Tile, 10PK (ZOR-PT-TR-0230)
- LCN 4040XP Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (4040XP-3049CNS AL)
- HPC HPC:7/16" Standard Replacement Cam Lock (ULR-437STD-KA-0000)
- LCN Grade 1 Surface Door Closer, Regular Arm, PA Shoe, 180 Degree, Black Finish, Non-Handed (1261-RW/PA BLACK)
- LCN Manual Hydraulic 4310ME Series Fire/Life Safety Closers/Holders Door Closer Heavy Duty Interior (4314ME-SF 24V LH AL)
- LCN Manual Hydraulic 3130 Series Concealed Closers Door Closer Heavy Duty Interior, Aluminum (3131-STD RH AL)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty (4040XP-HW/PA BRASS)
- LCN Manual Hydraulic 4020 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4021-H RH AL)
- LCN Manual Hydraulic 2010 Series Concealed Closers Door Closer Heavy Duty Interior and Exterior (2016-STD LH AL)
- TOWNSTEEL TownSteel: HD Closer, Friction Hold Open (TNS-TDC40-HOA-AL)
- Lcn Door Closers