Shop All Door Closer Arms
Lcn
4640-3077 AL Door Closer Arms
Mfr # 4640-3077 689
Zoro # G510058437
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aluminum Painted
- Hand Orientation Non-Handed
- For Use With 4640 Series Electrohydraulic Operators
- Includes Door Closer Arms
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 4640-3077 689
- Zoro # G510058437
- UPC # 197163193257
- Country of Origin United States
- Category Door Closer Arms
Details
Finish | Aluminum Painted |
Hand Orientation | Non-Handed |
For Use With | 4640 Series Electrohydraulic Operators |
Includes | Door Closer Arms |
Description
Standard Arm, Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO 2-3/4" Full Lip Strike with 2" Extended Lip (EL202DU)
- BALDWIN Estate Oil Rubbed Bronze Full Mortise (1030.102.I)
- PRIME-LINE Sash Lock, 2 in. Hole Centers, Fits Single and Double Hung Windows, Diecast, Bronze, Single Pack (F 2552)
- MAG-MATE Disc Magnet, Neodymium, 1/16 in. (NE1206NP35)
- LCN 4040SE-3077DE LH AL Door Closer Arms (4040SE-3077DE LH 689)
- LCN 1250-3049/PA AL Door Closer Arms (1250-3049/PA 689)
- LCN 4040XP-3049/PA AL Door Closer Arms (4040XP-3049/PA 689)
- LCN 1460 Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (1460-3049 AL)
- LCN 1460-3049 BLACK Door Closer Arms (1460-3049 693)
- LCN 4110-3049SCNS DKBRZ Door Closer Arms (4110-3049SCNS 695)
- LCN 1460-3049 BRASS Door Closer Arms (1460-3049 696)
- Lcn Door Closer Arms