Shop All Door Closers
Lcn
4414ME-LONG/18G 24V RH AL Surface Closers
Mfr # 4414ME-LONG/18G 24V RH 689
Zoro # G610058573
product price: $1,108.99
/ea
Free Shipping & Returns
$1,108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aluminum Painted
- Fire Rated 1 Hour {C}
- For Use With 4410ME Series Fire/Life Safety Closers/Holders
- Door Handing RH
- Includes Surface Closers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 4414ME-LONG/18G 24V RH 689
- Zoro # G610058573
- UPC # 197163188130
- Country of Origin United States
- Category Door Closers
Details
Color | Aluminum Painted |
Fire Rated | 1 Hour {C} |
For Use With | 4410ME Series Fire/Life Safety Closers/Holders |
Door Handing | RH |
Includes | Surface Closers |
Description
Long Arm Door Closer with 18G Mounting Plate, 24V, Right Hand, Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETEX DETEX:Alarm Exit Device /PushBar (DTX-V40-EB-CD-628-99-36)
- ZORO SELECT O-Ring, Buna N, Dash 225, 1-7/8, 2.137, PK10 (U38805.012.0187)
- ZORO SELECT O-Ring, Buna N, Dash 148, 2-3/4, 2.943, PK10 (U38801.009.0275)
- LUCIDA SURFACES LUCIDA SURFACES, GlueCore Riverock 12 in. x 24 in. 3mm 22MIL Glue Down Luxury Vinyl Tiles (36sq.ft per case), 18PK (GC-325)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Black (4040XP-HW/PA BLACK)
- LCN 4040XP Series Surface Mounted Closers, Grade 1 Surface Door Closer, Hold Open Arm, PA Shoe, Push or (LCN-4040XP-HWPA-AL)
- LCN 4040SEH 24V DKBRZ Door Closers (4040SEH 24V 695)
- LCN Manual Hydraulic 4050 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4050A-EDA AL)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Dark Bronze (4111-HEDA RH DKBRZ)
- LCN 2035-STD RH BLACK Concealed-in-Door Closers (2035-STD RH 693)
- DELTANA DC90 Door Closer; Duro Finish (DC90-DURO)
- Lcn Door Closers & Accessories