Shop All Door Closers
Lcn
4314ME-SF 24V LH AL B80 Surface Closers
Mfr # 4314ME-SF 24V LH 689 B80
Zoro # G210058102
product price: $1,306.99
/ea
Free Shipping & Returns
$1,306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aluminum Painted
- Door Handing LH
- Includes Surface Closers
- For Use With 4310ME Series Fire/Life Safety Closers/Holders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 4314ME-SF 24V LH 689 B80
- Zoro # G210058102
- UPC # 197163188062
- Country of Origin United States
- Category Door Closers
Details
Color | Aluminum Painted |
Door Handing | LH |
Includes | Surface Closers |
For Use With | 4310ME Series Fire/Life Safety Closers/Holders |
Description
Swing Free Arm Track Door Closer, 24V, 80 Degree Bypass Cylinder, Left Hand, Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOWNSTEEL TownSteel: Hinge, Steel, Std Weight 4.5x4.5-26D (TNS-TH179-45X45-US26D)
- BALDWIN ESTATE Passage Latches Bright Chrome (5513.260.FLS)
- ADAMS RITE Pushbar Assembly, Flat FP, 36", US19, RHR (8430-37336PB)
- NATIONAL MFG/SPECTRUM BRANDS HHI 14 ZN Strap Hinge (N130-799)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4111-HCUSH RH AL)
- LCN Manual LCN 4110 Surface Mounted Closer Heavy Duty Interior and Exterior (4111CUSHALRH)
- LCN Manual Hydraulic 4050 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4050A-EDA AL)
- LCN Manual LCN 3130 Track Door Closer Interior (3133STDGLBLKRH)
- LCN Manual Hydraulic 4010 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4011-REG RH AL MC)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty (4040XP-RW/PA LTBRZ)
- HAMPTON PRODUCTS INTL Hampton Products International Hydraulic Door Closers VH440 (VH440)
- Lcn Door Closers