Shop All Door Closers
Lcn
4211-EDA RH AL DEL Surface Closers
Mfr # 4211-EDA RH 689 DEL
Zoro # G210057778
Free Shipping & Returns
$582.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aluminum Painted
- For Use With 4210 Series High Security Closers
- Includes Surface Closers
- Fire Rated 1 Hour {C}
- Door Handing RH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lcn
- MFR # 4211-EDA RH 689 DEL
- Zoro # G210057778
- UPC # 197163188789
- Country of Origin United States
- Category Door Closers
Details
Color | Aluminum Painted |
For Use With | 4210 Series High Security Closers |
Includes | Surface Closers |
Fire Rated | 1 Hour {C} |
Door Handing | RH |
Description
Extra Duty Arm Door Closer, Delayed Action, Right Hand, Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Mortise Lock L9090LB (L9090LB)
- FLEXITALLIC Sprial Wound Metal Gasket, 8 In, 316SS (CG)
- PAMEX ADA Heavy Duty Handrail Bracket Oil Rubbed Bronze Finish (DD0313OB)
- NATIONAL 8 In. Black Extra Heavy-Duty Door Barrel Bolt (N152133)
- LCN Manual Hydraulic 1460 Series Surface Mounted Closers Door Closer Medium Duty Interior and Exterior (1461-H AL)
- LCN 4111-HCUSH LH AL SRI Surface Closers (4111-HCUSH LH 689 SRI)
- LCN Manual Hydraulic 1260 Series Surface Mounted Closers Surface Mounted Closer Light to Medium Duty (1261-Hw/PA AL)
- LCN Manual Hydraulic 1460 Series Surface Mounted Closers Door Closer Medium Duty Interior and Exterior (1461-RW/PA AL FC)
- LCN 3131-H BUMPER LH AL Concealed-in-Door Closers (3131-H BUMPER LH 689)
- LCN Manual Hydraulic 3130 Series Concealed Closers Door Closer Standard Duty Interior, Dark Bronze (3133-STD RH DKBRZ)
- YALE Manual Hydraulic Yale 5800 Door Closer Heavy Duty Interior and Exterior, Aluminum (5821 x 689)
- Lcn Door Closers