Shop All Door Closers
Lcn
4116-CUSH LH AL Surface Closers
Mfr # 4116-CUSH LH 689
Zoro # G510057294
product price: $484.99
/ea
Free Shipping & Returns
$484.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aluminum Painted
- Includes Surface Closers
- Door Handing Left-Handed
- For Use With 4110 Series Surface Mounted Closers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 4116-CUSH LH 689
- Zoro # G510057294
- UPC # 197163189236
- Country of Origin United States
- Category Door Closers
Details
Color | Aluminum Painted |
Includes | Surface Closers |
Door Handing | Left-Handed |
For Use With | 4110 Series Surface Mounted Closers |
Description
Grade 1 Surface Door Closer, Cush-N-Stop Arm, Push Side Parallel Arm Mounting, 110 Deg. Swing, Size 6, Full Plastic Cover, Aluminum Painted Finish, Left-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Statuary Bronze Arm 501049STALH (501049STATLH)
- NATIONAL MFG/SPECTRUM BRANDS HHI 412 ZN Safety Hasp (N102-384)
- J.W. WINCO DIN908-ST-M27X2-A Threaded Plug Steel (908-ST-M27X2-A)
- KWIKSET Deadbolt Thick Door Pack, Bright Polished Brass (81691-3)
- LCN Manual Hydraulic 1260 Series Surface Mounted Closers Surface Mounted Closer Light to Medium Duty (1261-Hw/PA AL)
- LCN 4011-REG RH BRASS Surface Closers (4011-REG RH 696)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Dark Bronze (4116-EDA LH DKBRZ)
- LCN Manual LCN 4110 Surface Mounted Closer Heavy Duty Interior and Exterior (4111HCUSHALLH)
- LCN 4031-REG BLACK Door Closers (4031-REG 693)
- LCN Manual Hydraulic 4020 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Dark Bronze (4021-REG LH DKBRZ)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4111-HCUSH RH AL)
- Lcn Door Closers & Accessories