Shop All Door Closers
Lcn
4111-SHCUSH LH BLACK Surface Closers
Mfr # 4111-SHCUSH LH 693
Zoro # G110057328
product price: $597.99
/ea
Free Shipping & Returns
$597.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black Painted
- Door Handing Left-Handed
- Includes Surface Closers
- For Use With 4110 Series Surface Mounted Closers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 4111-SHCUSH LH 693
- Zoro # G110057328
- UPC # 197163188512
- Country of Origin United States
- Category Door Closers
Details
Color | Black Painted |
Door Handing | Left-Handed |
Includes | Surface Closers |
For Use With | 4110 Series Surface Mounted Closers |
Description
Grade 1 Surface Door Closer, Spring Hold Open Cush-N-Stop Arm, Push Side Parallel Arm Mounting, 110 Deg. Swing, Size 1 to 5, Full Plastic Cover, Black Finish, Left-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN 4110T Series, Grade 1 Surface Door Closer, Sprayed Aluminum (4111T-STD LH AL)
- PRIMELINE TOOLS 5/16 in. Offset Sliding Wardrobe Front Door Roller Assembly (2 Pack) (N 6717)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 ELA 626)
- SPD Welded Blade End Gas Spring (GSWB416522)
- LCN 2032-STD LH DKBRZ Concealed-in-Door Closers (2032-STD LH 695)
- LCN 4011-H RH AL SRI Surface Closers (4011-H RH 689 SRI)
- LCN Parallel Arm Adjustable Surface Mounted Tri Pack Door Closer with Thru Bolts 689 Aluminum Finish (1450RWPAAL)
- LCN Manual Hydraulic 4010 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4011-REG LH AL)
- LCN 3031-H LH AL Concealed-in-Door Closers (3031-H LH 689)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4111-SCUSH LH AL)
- LCN Manual Hydraulic 1450 Series Surface Mounted Closers Door Closer Heavy Duty Interior and Exterior (1450-Hw/PA DKBRZ)
- Lcn Door Closers & Accessories