Shop All Door Closers
Lcn
4111-SCUSH RH AL SRI Surface Closers
Mfr # 4111-SCUSH RH 689 SRI
Zoro # G510057508
product price: $587.99
/ea
Free Shipping & Returns
$587.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aluminum Painted
- For Use With 4110 Series Surface Mounted Closers
- Door Handing Right-Handed
- Includes Surface Closers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 4111-SCUSH RH 689 SRI
- Zoro # G510057508
- UPC # 197163188482
- Country of Origin United States
- Category Door Closers
Details
Color | Aluminum Painted |
For Use With | 4110 Series Surface Mounted Closers |
Door Handing | Right-Handed |
Includes | Surface Closers |
Description
Grade 1 Surface Door Closer, Spring Cush-N-Stop Arm, Push Side Parallel Arm Mounting, 110 Deg. Swing, Size 1 to 5, Full Plastic Cover, Special Rust Inhibitor, Aluminum Painted Finish, Right-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 12"W x 14 5/8"H x 1 1/4"P Cole Drop Onlay (ONL12X14X01CO)
- BEST Key Blank, BEST Lock, Standard, C Keyway (1A1C1KS208KS800)
- STORCH PRODUCTS Disc Magnet, Neodymium, 6.5lb Pull, 1/2in D (B002-3455-035)
- ZORO SELECT O-Ring, Dash 006, Neoprene, 0.07 In., PK100 (1BUL1)
- LCN Manual Hydraulic 4020 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Dark Bronze (4021-REG LH DKBRZ)
- LCN Manual Hydraulic 4210 Series High Security Closers Surface Mounted Closer Heavy Duty Aluminum (4211-CUSH LH AL)
- LCN Grade 1 Cast Aluminum Surface Mount Closer, Double Lever Arm with Parallel Bracket, Black Painted (1450-RW/PA BLACK)
- LCN 4040SE-DE 24V LH AL Surface Closers (4040SE-DE 24V LH 689)
- LCN Manual Hydraulic 3130 Series Concealed Closers Door Closer Standard Duty Interior, Dark Bronze (3133-STD LH DKBRZ)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty (4040XP-REG LTBRZ)
- LCN 4116-HEDA RH AL Surface Closers (4116-HEDA RH 689)
- Lcn Door Closers