Shop All Door Closers
Lcn
4111-HEDA LH US26D Surface Closers
Mfr # 4111-HEDA LH 652
Zoro # G510057003
product price: $863.99
/ea
Free Shipping & Returns
$863.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Satin Chrome
- Includes Surface Closers
- Door Handing Left-Handed
- For Use With 4110 Series Surface Mounted Closers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 4111-HEDA LH 652
- Zoro # G510057003
- UPC # 197163189137
- Country of Origin United States
- Category Door Closers
Details
Color | Satin Chrome |
Includes | Surface Closers |
Door Handing | Left-Handed |
For Use With | 4110 Series Surface Mounted Closers |
Description
Grade 1 Surface Door Closer, Hold Open Extra Duty Arm, Push Side Parallel Arm Mounting, 180 Deg. Swing, Size 1 to 5, Full Plastic Cover, Satin Chrome Finish, Left-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA LOCK Interchangeable Core Keyed Cam Lock, Keyed Different, SFIC Key, For Material Thickness 1 1/4 in (G085055)
- ZORO SELECT Gasket, 2" Tube Size, Coupler Connection (DXD-22)
- KIPP Magnet Shallow Pot Magnet 43X31X6, 9, Form:B Ndfeb, Rectangular, Comp:Rubber, Comp:Black (K1396.24331)
- TRILOGY Electronic Keyless Lock, Nonhanded (ETDL27S1G/26DY71)
- LCN Manual Hydraulic 4010T Series Surface Mounted Closers Surface Mounted Track Closer Heavy Duty (4011T-STD RH AL)
- LCN Manual LCN 4040XP Surface Mounted Closer Heavy Duty Interior and Exterior (4040XPHAL)
- LCN Automatic LCN 4040SE Sentronic Door Closer Heavy Duty Interior (4040SESTDAL24V)
- LCN 4050 Series Surface Mounted Closers, Regular Arm w/62PA Shoe Door Closer, Aluminum paainted - all we (LCN-4050A-RWPA-AL)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4040XP-RW/PA RH AL MC DEL)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Black (4040XP-HEDA LH BLACK)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 7500 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (CLP7500T X 690)
- Lcn Door Closers