Shop All Door Closers
Lcn
4111-EDA RH AL AVB Surface Closers
Mfr # 4111-EDA RH 689 AVB
Zoro # G510056402
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aluminum Painted
- For Use With 4110 Series Surface Mounted Closers
- Includes Surface Closers
- Door Handing Right-Handed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lcn
- MFR # 4111-EDA RH 689 AVB
- Zoro # G510056402
- UPC # 197163189045
- Country of Origin United States
- Category Door Closers
Details
Color | Aluminum Painted |
For Use With | 4110 Series Surface Mounted Closers |
Includes | Surface Closers |
Door Handing | Right-Handed |
Description
Grade 1 Surface Door Closer, Extra Duty Arm, Push Side Parallel Arm Mounting, 180 Deg. Swing, Size 1 to 5, Full Plastic Cover, Advanced Variable Backcheck, Aluminum Painted Finish, Right-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Oil Rubbed Bronze Strike 86085US10B (86085US10B)
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Boron Shackle, 29/32 in W (6850)
- BANJO Gasket, 125 psi, 2 In (200G)
- PRO-LOK ProLok: Pickset 62picks & case (PRL-PKX-62)
- LCN Manual Pneumatic 9550 Series Electromechanical Senior Swing Operators Door Closer Heavy Duty (9553-REG2 ANCLR 72)
- LCN Manual Hydraulic 1260 Series Surface Mounted Closers Surface Mounted Closer Light to Medium Duty (1261-Hw/PA AL)
- LCN Manual Hydraulic 4310ME Series Fire/Life Safety Closers/Holders Door Closer Heavy Duty Interior (4314ME-SF 120V LH AL)
- LCN Manual Hydraulic 1460 Series Surface Mounted Closers Door Closer Medium Duty Interior and Exterior (1461-RW/PA BLACK)
- LCN 1461-HD AL Surface Closers (1461-HD 689)
- LCN 4050A-SHCUSH AL Door Closers (4050A-SHCUSH 689)
- ZORO SELECT Manual Hydraulic GAV 5801 Door Closer Heavy Duty Interior and Exterior, Silver (5801 x 689 GAV)
- Lcn Door Closers