Shop All Door Closers
Lcn
4111-EDA LH AL AVB SRI Surface Closers
Mfr # 4111-EDA LH 689 AVB SRI
Zoro # G510056556
Free Shipping & Returns
$513.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aluminum Painted
- Door Handing Left-Handed
- Includes Surface Closers
- For Use With 4110 Series Surface Mounted Closers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lcn
- MFR # 4111-EDA LH 689 AVB SRI
- Zoro # G510056556
- UPC # 197163188970
- Country of Origin United States
- Category Door Closers
Details
Color | Aluminum Painted |
Door Handing | Left-Handed |
Includes | Surface Closers |
For Use With | 4110 Series Surface Mounted Closers |
Description
Grade 1 Surface Door Closer, Extra Duty Arm, Push Side Parallel Arm Mounting, 180 Deg. Swing, Size 1 to 5, Full Plastic Cover, Advanced Variable Backcheck, Special Rust Inhibitor, Aluminum Painted Finish, Left-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 25 Ft (1367FS)
- M D BUILDING PRODUCTS 4x4' BGE Cove Base (75259)
- ARMSTRONG Kitchen Zone(TM) Ceiling Tile, 24 in W x 48 in L, Square Lay-In, 15/16 in Grid Size, 12 PK (672)
- ZORO SELECT O-Ring, Buna N, Dash 229, 2-3/8, 2.637, PK25 (U38801.012.0237)
- LCN Automatic LCN 4640 Electro Hydraulic Door Closer Interior and Exterior (4642120V)
- LCN Manual Hydraulic 5030 Series Concealed Closers Door Closer Heavy Duty Interior and Exterior (5031-REG LH AL)
- LCN Grade 1 Surface Door Closer, Regular Arm, PA Shoe, 180 Degree, Black Finish, Non-Handed (1261-RW/PA BLACK)
- LCN 4010 SERIES SURFACE CLOSER Regular Arm ADJUSTABLE SIZE 1-5 Aluminum Right Hand (LCN-4011-REG-RH-AL)
- LCN 4211-EDA RH AL DEL Surface Closers (4211-EDA RH 689 DEL)
- LCN Manual Pneumatic 4820 Series Pneumatic Operators Door Closer Heavy Duty Interior and Exterior (4822-REG/18 AL)
- DORMA Door Closer, Aluminum Painted, Flat Arm Non-Hold Open Arm, Adjustable Size 5-6, Full Plastic Cover (8956-AF89P-FC-SN1-689)
- Lcn Door Closers