Shop All Door Closer Arms
Lcn
4110-3049CNS AL SRI Door Closer Arms
Mfr # 4110-3049CNS 689 SRI
Zoro # G610055763
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aluminum Painted
- Hand Orientation Non-Handed
- For Use With 4110 Series Surface Mounted Closers
- Includes Door Closer Arms
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 4110-3049CNS 689 SRI
- Zoro # G610055763
- UPC # 197163193110
- Country of Origin United States
- Category Door Closer Arms
Details
Finish | Aluminum Painted |
Hand Orientation | Non-Handed |
For Use With | 4110 Series Surface Mounted Closers |
Includes | Door Closer Arms |
Description
Hold Open Cush Arm, Aluminum Painted Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Bi-Fold Closet Track Kit, 72 in., Four Door Hardware pack 1 Kit (164689-1)
- MONROE PMP Magnetic Catch, Pull-to-Open, Plastic (4FCW6)
- VON DUPRIN Elec. Strike, 12/24VDC, M.Duty, Fail Secure (5100-3FP SP28)
- AMEROCK BP9337G10-5PACK Pack of 5 3" (76 mm) CTC Swirl'Z Cab Pull Satin Nickel (BP9337G10-5PACK)
- LCN 4040XP-3077CNS US26D Door Closer Arms (4040XP-3077CNS 652)
- LCN 3130SE-3077T RH BLACK Door Closer Arms (3130SE-3077T RH 693)
- LCN 1460-3049/PA AL Door Closer Arms (1460-3049/PA 689)
- LCN 4110 Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (4110-3049CNS AL)
- LCN 4040XP Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (4040XP-3049EDA RH AL)
- LCN 4040XP-3077 US26D Door Closer Arms (4040XP-3077 652)
- LCN Arm Interior and Exterior Dark Bronze (4040XP-3049EDA RH DKBRZ)
- Lcn Door Closer Arms