Shop All Door Closers
Lcn
4050A-3049CNS AL Door Closer Parts
Mfr # 4050A-3049CNS 689
Zoro # G110058844
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aluminum Painted
- For Use With 4050 Series Surface Mounted Closers
- Includes Door Closer Arms
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 4050A-3049CNS 689
- Zoro # G110058844
- UPC # 197163193103
- Country of Origin United States
- Category Door Closers
Details
Color | Aluminum Painted |
For Use With | 4050 Series Surface Mounted Closers |
Includes | Door Closer Arms |
Description
4050 Series Closer Part, Hold Cush Arm, Aluminum Painted Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gasket, Full Face, 8 In, SBR, Red (7124FF-0150-125-0800)
- YALE Cylindrical Locks with Keypad Trim, B-AU-NTB620-NR 626 (B-AU-NTB620-NR 626)
- HPC HPC: Mortise Cylinder Lock Tap & Die Set CLTD-5 (HPC-CLTD-5)
- BRASS ACCENTS Colonial Revival Pull, 8-1/2" (C02-P5710-609)
- LCN Manual Hydraulic 1260 Series Surface Mounted Closers Surface Mounted Closer Light to Medium Duty (1261-Hw/PA AL)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4111-CUSH LH AL)
- LCN Manual Hydraulic 2210 Series High Security Closers Security Track Closer Heavy Duty Aluminum (2215-STD RH AL)
- LCN Manual Hydraulic 4310ME Series Fire/Life Safety Closers/Holders Door Closer Heavy Duty Interior (4314ME-SF 120V RH AL)
- LCN Manual LCN 1460 Surface Mounted Closer Interior and Exterior (P1461LTB)
- LCN Manual Hydraulic 4040XPT Series Surface Mounted Closers Surface Mounted Track Closer Heavy Duty (4040XPT-STD AL)
- MISC HARDWARE Door Closer Walk-Ins (1803BC-AL)
- Lcn Door Closers