Shop All Door Closer Arms
Lcn
4040XPT-3077DE RH AL Door Closer Arms
Mfr # 4040XPT-3077DE RH 689
Zoro # G210058638
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aluminum Painted
- Material Varies
- Hand Orientation RH
- For Use With 4040XPT Series Surface Mounted Closers
- Includes Door Closer Arms
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 4040XPT-3077DE RH 689
- Zoro # G210058638
- UPC # 197163193073
- Country of Origin United States
- Category Door Closer Arms
Details
Finish | Aluminum Painted |
Material | Varies |
Hand Orientation | RH |
For Use With | 4040XPT Series Surface Mounted Closers |
Includes | Door Closer Arms |
Description
Double Egress Arm, Right Hand, Aluminum Painted Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARTODOORS Slab Interior Door, 32" x 84", White (PLANUM2102S-WS-3284)
- ESSEX Access Control Keypad, 500 User Code (K1-34S)
- ASP Econo Key Tags (1000 Per Pack): Orange Pk (146-OR)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 75 (AF242-060)
- LCN 1460 Series Surface Mounted Closers Arm and Forearm Matte Silver (1460-77 AL)
- LCN 4040SE Series Fire/Life Safety Closers/Holders Arm Interior Matte Silver (4040SE-3077T AL)
- LCN 4040XP Series Surface Mounted Closers Arm Interior and Exterior Dark Bronze (4040XP-3049EDA LH DKBRZ)
- LCN 4040XPT-3077T DKBRZ Door Closer Arms (4040XPT-3077T 695)
- LCN 4110T Series Surface Mounted Closers Standard Arm Matte Silver (4110T-3077 LH AL)
- LCN Door Closer Arms (4040XP-3077EDA 689)
- LCN Aluminum Arm 4040XP3049 (4040XP3049AL)
- Lcn Door Closer Arms