Shop All Door Closer Parts
Lcn
4040XPT-18TJ AL Door Closer Mounting Plates
Mfr # 4040XPT-18TJ 689
Zoro # G910058143
product price: $54.85
/ea
$54.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aluminum Painted
- For Use With 4040XPT Series Surface Mounted Closers
- Includes Door Closer Mounting Plates
- Material Varies
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 4040XPT-18TJ 689
- Zoro # G910058143
- UPC # 197163194308
- Country of Origin United States
- Category Door Closer Parts
Details
Finish | Aluminum Painted |
For Use With | 4040XPT Series Surface Mounted Closers |
Includes | Door Closer Mounting Plates |
Material | Varies |
Description
Drop Plate, Narrow Top Rail or Flush Ceiling, Aluminum Painted Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI 25 BLK Corn Brace (N351-476)
- RAYMOND ISO D Die Spring, Hvy Duty, 63mmx89mm (305914D)
- HARDWARE RESOURCES Standard Duty 0 mm Non-Cam Adjustable Steel Plate for 700, 725, 900 and 1750 Series Euro Hinges (600.1233.05)
- PRIME-LINE Sliding Screen Door Handle, for Columbia Sliding Screen Doors (Single Pack) (A 219)
- LCN Bracket Kit, Silver, Aluminum, 9-5/16 in. L (1260-18QF AL)
- LCN Arm Screw, Alum, 3/8 in. L (1460-159 AL)
- LCN Track Roller (20103034)
- LCN Aluminum Rod and Shoe 4040XP79 (4040XP79AL)
- LCN Security Track Closer, Silver, Alum, 1in. L (2210-3034)
- LCN Control Box Assembly, Slvr, 8-1/2 in. L (4640-3462)
- LCN Motor Gear Box, Alum, 16-1/2 in. L, LH (9530-3454 LH)
- Lcn Door Closers & Accessories