Shop All Door Closer Arms
Lcn
4040XP Series Surface Mounted Closers Arm Interior and Exterior Dark Bronze
Mfr # 4040XP-3049 DKBRZ
Zoro # G8082015
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Door Closer Arm
- Closer Series 4040XP Series Surface Mounted Closers
- Color Dark Bronze
- Length 12 3/4 in
- Hand Orientation Non Handed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 4040XP-3049 DKBRZ
- Zoro # G8082015
- Country of Origin United States
- Category Door Closer Arms
Dimensions
Length | 12 3/4 in |
Spring Size - Minimum | 1 |
Spring Size - Maximum | 6 |
Overall Length | 12 3/4 in |
Details
Item | Arm |
Accessory Type | Door Closer Arm |
Closer Series | 4040XP Series Surface Mounted Closers |
Color | Dark Bronze |
Finish | Dark Bronze |
Hand Orientation | Non Handed |
For Use With | Heavy Duty Closer |
Includes | Hardware |
Material | VARIES |
Standards | Grade 1 - ANSI A156.15, UL 10C, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act |
Interior/Exterior | Interior and Exterior |
For Use with Closer Series | 4040XP |
Arm Type | Hold Open |
Includes Hardware | Hardware Included |
ANSI/BHMA Finish | Dark Bronze Painted |
Compatible Series | 4040XP |
ADA Compliant | Yes |
Compatible Brand | LCN |
Spring Type | Adjustable |
Description
Door Closer Arm, For Use With Commercial Doors, Finish Bronze, Color Dark Bronze, Length 12-3/4 In., Includes Hardware, Standards ANSI/BHMA A156.4 Grade 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTALTURF 221002 Screw Hook Zinc .37 x 10 In. (TO110970)
- BEST Lever Lockset, Mechanical, Dorm., Grd. 1 (9K37T16DS3626)
- ZORO SELECT O-Ring, Silicone, Dash 112, 1/2, 0.693, PK50 (U38883.009.0050)
- HARDWARE RESOURCES Cabinet Mounting Brackets for 303 Series Ball Bearing Slides and USE Series Undermount Slides (SLIDE-KIT)
- LCN 4040XP Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (4040XP-3049 AL)
- LCN 4040XP-3077CNS STAT Door Closer Arms (4040XP-3077CNS 690)
- LCN 4040SEH-3077SEH AL Door Closer Arms (4040SEH-3077SEH 689)
- LCN 2210 Series High Security Closers Arm Interior and Exterior Matte Silver (2210-3077T LH AL)
- LCN 1460-3049/PA AL Door Closer Arms (1460-3049/PA 689)
- LCN Door Closer Arms (4640-3077L 689)
- LCN 1460 Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (1460-3049CNS AL)
- Lcn Door Closer Arms