Shop All Door Closer Arms
Lcn
4040XP Series Arm Interior and Exterior Aluminum
Mfr # 4040XP3049CNSAL
Zoro # G5430137
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closer Series 4040XP Series
- Color Aluminum
- Material Cast Iron
- Hand Orientation Non Handed
- For Use With Heavy Duty Closer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 4040XP3049CNSAL
- Zoro # G5430137
- Country of Origin United States
- Category Door Closer Arms
Details
Item | Arm |
Closer Series | 4040XP Series |
Finish | Aluminum |
Color | Aluminum |
Material | Cast Iron |
Hand Orientation | Non Handed |
For Use With | Heavy Duty Closer |
Interior/Exterior | Interior and Exterior |
Standards | Grade 1 - ANSI A156.15, UL 10C, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act |
For Use with Closer Series | 4040XP |
Arm Type | Hold Open Cush-n-Stop |
Description
Aluminum Arm 4040XP3049CNS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 7 9/16 in (192 mm) Center-to-Center Matte Black Contemporary Drawer Pull (BP873192900)
- LAUREY 96mm Windsor Cross-Hatch Pull, Antique Pewter (24606)
- PRIMELINE TOOLS Window Security Guard, Fixed, Steel (S 4770)
- BLUM Multi-use Restriction Clip, 110 Degree on 155 Degree Hinges and 92 Degree on 125 Degree Hinges (70T7553)
- LCN Arm Interior and Exterior Dark Bronze (4040XP-3049EDA RH DKBRZ)
- LCN 4040XP Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (4040XP-3049SCNS AL)
- LCN Aluminum Arm 4040XP3049 (4040XP3049AL)
- LCN 4040XP-3077CNS LTBRZ Door Closer Arms (4040XP-3077CNS 691)
- LCN Statuary Bronze Arm 501049STALH (501049STATLH)
- LCN 4040XP Series Surface Mounted Closers Arm Interior and Exterior Dark Bronze (4040XP-3077XL DKBRZ)
- LCN 2030 Series Concealed Closers Arm Interior and Exterior Matte Silver (2030-3077T LH AL)
- Lcn Door Closers & Accessories