Shop All Door Closer Arms
Lcn
4040XP-3077EDA US26D Door Closer Arms
Mfr # 4040XP-3077EDA 652
Zoro # G310058279
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Material Brass or Bronze
- Hand Orientation Non-Handed
- For Use With 4040XP Series Surface Mounted Closers
- Includes Door Closer Arms
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lcn
- MFR # 4040XP-3077EDA 652
- Zoro # G310058279
- UPC # 197163193004
- Country of Origin United States
- Category Door Closer Arms
Details
Finish | Satin Chrome |
Material | Brass or Bronze |
Hand Orientation | Non-Handed |
For Use With | 4040XP Series Surface Mounted Closers |
Includes | Door Closer Arms |
Description
Extra Duty Arm, Forged Solid Steel Main and Forearm, Satin Chrome Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Pearla Arabesque SAMPLE Glass Mosaic Wall Tile (ZOR-MD-0393-SAM)
- LUCKY LINE Chain Couplings, No. 10, Silver, PK100 (32600)
- DUCTMATE Access Door, 6 In. W, 6 In. H, Cammed (GRFDC6GA)
- ZORO SELECT O-Ring, Dash 331, Buna N, 0.21 In., PK50 (U38801.018.0225)
- LCN 1460 Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (1460-3049CNS AL)
- LCN Statuary Bronze Arm 501049STALH (501049STATLH)
- LCN 4010 Series Surface Mounted Closers Arm Interior and Exterior Dark Bronze (4010-3049 RH DKBRZ)
- LCN Standard Arm, Slvr, Alum, 28-1/2 in. L (9130-3077T ANCLR)
- LCN 4040XP-3049 LTBRZ Door Closer Arms (4040XP-3049 691)
- LCN 2210 Series High Security Closers Arm Interior and Exterior Matte Silver (2210-3077T LH AL)
- LCN 1460-3049/PA AL Door Closer Arms (1460-3049/PA 689)
- Lcn Door Closer Arms