Shop All Door Closer Arms
Lcn
4040XP-3049L AL Door Closer Arms
Mfr # 4040XP-3049L 689
Zoro # G110058011
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aluminum Painted
- Material Varies
- Hand Orientation Non-Handed
- For Use With 4040XP Series Surface Mounted Closers
- Includes Door Closer Arms
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lcn
- MFR # 4040XP-3049L 689
- Zoro # G110058011
- UPC # 197163192847
- Country of Origin United States
- Category Door Closer Arms
Details
Finish | Aluminum Painted |
Material | Varies |
Hand Orientation | Non-Handed |
For Use With | 4040XP Series Surface Mounted Closers |
Includes | Door Closer Arms |
Description
Hold Open Long Arm, Includes Long Head and Tube, 4040XP-3048L for Top Jamb Mount, Aluminum Painted Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Door Sweep, 3 ft., A. Aluminum, Nylon Brush (C607A-36)
- STRYBUC 14in Tilt Tube Balance (83-14R)
- WRIGHT PRODUCTS Heavy Duty Pneumatic Closer, Aluminum (V170WH)
- IVES Satin Chrome Stop FS4026D (FS.10166)
- LCN 1460-3077SCNS AL Door Closer Arms (1460-3077SCNS 689)
- LCN 4040SE-3077DE RH AL Door Closer Arms (4040SE-3077DE RH 689)
- LCN 1250-3049/PA AL Door Closer Arms (1250-3049/PA 689)
- LCN 4040XP Series Arm Interior and Exterior Aluminum (4040XP3077CNSAL)
- LCN 1460-3077HD AL Door Closer Arms (1460-3077HD 689)
- LCN Door Closer Arms (4040XP-3077CNS 689)
- NORTON CO Door Closer Arms (7700SLD)
- Lcn Door Closer Arms