Shop All Door Closer Arms
Lcn
4040XP-3049 LTBRZ Door Closer Arms
Mfr # 4040XP-3049 691
Zoro # G310057173
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Light Bronze Painted
- Material Varies
- Hand Orientation Non-Handed
- For Use With 4040XP Series Surface Mounted Closers
- Includes Door Closer Arms
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 4040XP-3049 691
- Zoro # G310057173
- UPC # 197163180806
- Country of Origin United States
- Category Door Closer Arms
Details
Finish | Light Bronze Painted |
Material | Varies |
Hand Orientation | Non-Handed |
For Use With | 4040XP Series Surface Mounted Closers |
Includes | Door Closer Arms |
Description
Hold Open Arm, Mounts Pull Side or Top Jamb with Shallow Reveal, Hold Open Adjustable Shoe, Light Bronze Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDDE Steel 30 Key Cabinet-Lockable (001801)
- TOOLPRO 6 ft to 12 ft Adjustable Lag Pole (TP05200)
- EKENA MILLWORK 6" x 8' Endura-Aluminum Column, Round Shaft (Load-Bearing 20,000 lbs), Non-Tapered, FLuted (EA0608ANFSATUTU)
- LCN 4630 Series Arm Interior and Exterior Aluminum (46303077TAL)
- LCN 1460 Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (1460-3077 AL)
- LCN Aluminum Arm 46403077 (46403077AL)
- LCN 4110-3049CNS AL SRI Door Closer Arms (4110-3049CNS 689 SRI)
- LCN 9540-3077 LH ANCLR Door Closer Arms (9540-3077 LH 628)
- LCN Arm and Tube Interior Silver (4040SE-78 AL)
- LCN Door Closer Arms (4040XP-3077SCNS 689)
- Lcn Door Closer Arms