Shop All Door Closer Parts
Lcn
4040XP-18PA US3 Door Closer Mounting Plates
Mfr # 4040XP-18PA 632
Zoro # G910057597
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Brass
- For Use With 4040XP Series Surface Mounted Closers
- Includes Door Closer Mounting Plates
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 4040XP-18PA 632
- Zoro # G910057597
- UPC # 197163194148
- Country of Origin United States
- Category Door Closer Parts
Details
Finish | Bright Brass |
For Use With | 4040XP Series Surface Mounted Closers |
Includes | Door Closer Mounting Plates |
Material | Brass |
Description
Drop Plate, Required for Parallel Arm Mounting Where Top Rail is Less than 5-1/2, Bright Brass Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELL Lever Ext Keyed Sat Chr (EX100005)
- ZORO SELECT Door Guard, Antique Brass, 1-15/32" H (16-225AB)
- HICKORY HARDWARE Drawer Slide Side Mount (P1750/14-W)
- AMERIMAX HOME PRODUCTS 14 in. W X 50 ft. L Aluminum Trim Coil Bright White (69114182)
- LCN Drop Plate, Alum, 12-1/4 in. L (4040XP-18TJ AL)
- LCN Aluminum Body 41113071RH (41113071ALRH)
- LCN Door Closer Screw Pack, 6-1/8In, Aluminum (4040XP-TBSRT AL)
- LCN Control Box Assembly, Slvr, 8-1/2 in. L (4640-3462)
- LCN Head and Long Tube Assembly, 14-1/4 in. L (4040XP-3048L DKBRZ)
- LCN Standard Cylinder Assembly, Aluminum (1261-3071 AL)
- GLOBAL DOOR CONTROLS Closer Drop Plate for 400/500 Series Door Closers in Aluminum (DP-1045-AL)
- Lcn Door Closer Parts