Shop All Door Closers
Lcn
4040SEH 24V LTBRZ Surface Closers
Mfr # 4040SEH 24V 691
Zoro # G410057004
product price: $554.99
/ea
Free Shipping & Returns
$554.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Bronze Painted
- Material Varies
- Door Handing Non-Handed
- For Use With 4040SE Series Fire/Life Safety Closers/Holders
- Includes Door Holders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 4040SEH 24V 691
- Zoro # G410057004
- UPC # 197163194728
- Country of Origin United States
- Category Door Closers
Details
Color | Light Bronze Painted |
Material | Varies |
Door Handing | Non-Handed |
For Use With | 4040SE Series Fire/Life Safety Closers/Holders |
Includes | Door Holders |
Description
4040SEH Series Hinge Side Mount Holder Track and Arm, 24V, Light Bronze Painted Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Veneto White 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0492)
- SARGENT 6275HG 6 Pin Key Blank with HG Keyway (6275HG)
- NATIONAL GUARD Automatic Door Bottom, 1/4x36In, Aluminum (220NDKB-3)
- WESLOCK Dual Option Adjustable Dead Latch Oil Rubbed Bronze (12721XM1-SL)
- LCN 1261-EDA AL Surface Closers (1261-EDA 689)
- LCN Grade 1 Surface Door Closer, Regular Arm, PA Shoe, 180 Degree, Black Finish, Non-Handed (1261-RW/PA BLACK)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4040XP-EDA AL SRI)
- LCN Surface Closers (1250-RW/PA 693)
- LCN 5031-REG RH DKBRZ Concealed-in-Door Closers (5031-REG RH 695)
- LCN Manual Hydraulic 2210 Series High Security Closers Security Track Closer Heavy Duty Aluminum (2213-STD LH AL)
- COPPER CREEK Heavy Duty, Barrier Free Door Closer Heavy Duty Aluminum (CL8400BF-AL)
- Lcn Door Closers & Accessories