Shop All Door Closer Arms
Lcn
4040SE Series Fire/Life Safety Closers/Holders Surface Mount Arm and Track Matte Silver
Mfr # 4040SEH 120V AL
Zoro # G3929320
product price: $656.99
/ea
Free Shipping & Returns
$656.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Surface Mount Arm and Track
- Closer Series 4040SE Series Fire/Life Safety Closers/Holders
- Color Matte Silver
- Finish Aluminum
- Length 22 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 4040SEH 120V AL
- Zoro # G3929320
- Country of Origin United States
- Category Door Closer Arms
Dimensions
Length | 22 3/4 in |
Overall Length | 22 3/4 in |
Details
Item | Surface Mount Arm and Track |
Accessory Type | Surface Mount Arm and Track |
Closer Series | 4040SE Series Fire/Life Safety Closers/Holders |
Color | Matte Silver |
Finish | Aluminum |
Hand Orientation | Non Handed |
Includes | Test Switch Assembly with Fuse |
Material | VARIES |
ANSI/BHMA Finish | Aluminum Painted |
Standards | ADA, ANSI/BHMA A156.4 Grade 1, UL and cUL Listed |
Compatible Series | 4040SE |
Compatible Brand | LCN |
Arm Type | Track |
Description
LCN 4040SE TRACK & ARM ONLY 120V, Finish Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Swivel Stud, 3/8-16, 4in Base (BNYLA48-EL)
- PRO TECT ASSOCIATES INC. Protective Window Film 24"W x 500'L, 2 Mil (PW24-500)
- BALDWIN RESERVE Baldwin Reserve PSRUSRSR492 Passage Rust (PS.RUS.RSR.492)
- M-STRUTS Standard Strut, CS, 4 Stroke, 7 to 21 (MSE04000070118)
- LCN 4040XP Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (4040XP-3077XL AL)
- LCN 4040XP Series Arm Interior and Exterior Aluminum (4040XP3049CNSAL)
- LCN 4630 Series Arm Interior and Exterior Aluminum (46303077TAL)
- LCN 4040XP Series Surface Mounted Closers Arm Interior and Exterior Dark Bronze (4040XP-3077XL DKBRZ)
- LCN 2030 Series Concealed Closers Arm Interior and Exterior Matte Silver (2030-3077T RH AL)
- LCN 4020-3049 RH DKBRZ Door Closer Arms (4020-3049 RH 695)
- LCN 4040XP-3077CNS STAT Door Closer Arms (4040XP-3077CNS 690)
- Lcn Door Closers & Accessories