Shop All Door Closers
Lcn
4040SE-DE 24V LH AL Surface Closers
Mfr # 4040SE-DE 24V LH 689
Zoro # G210057006
product price: $920.99
/ea
Free Shipping & Returns
$920.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aluminum Painted
- Material Varies
- For Use With 4040SE Series Fire/Life Safety Closers/Holders
- Includes Surface Closers
- Voltage 24V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 4040SE-DE 24V LH 689
- Zoro # G210057006
- UPC # 197163189786
- Country of Origin United States
- Category Door Closers
Details
Color | Aluminum Painted |
Material | Varies |
For Use With | 4040SE Series Fire/Life Safety Closers/Holders |
Includes | Surface Closers |
Voltage | 24V |
Door Handing | Left-Handed |
Description
Grade 1 Surface Door Closer, Slide Track Arm Double Egress with Hold, 95 Deg. Hold, Plastic Cover, 24V, Aluminum Painted Finish, Left-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE WINDOW BOLT ZINC 2"" (N151-225)
- MASTER LOCK Combination Padlock, Number of Dials 1 (1525BLU)
- VILLAGE WROUGHT IRON Village Wrought Iron WH-182-S Baseball Player Wall Hook Small - Black (WH-182-S)
- KWIKSET Pismo Knob w/Round Rose Privacy Lock w/6 (97300-935)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty (4040XP-HW/PA DKBRZ)
- LCN 4011-REG LH AL MC TORX Surface Closers (4011-REG LH 689 MC TORX)
- LCN Manual Hydraulic 4050 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4050A-EDA AL)
- LCN Manual Hydraulic 4010T Series Surface Mounted Closers Surface Mounted Track Closer Heavy Duty (4011T-DE LH AL)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Black (4040XP-REG BLACK)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4116-EDA LH AL)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4040XP-HCUSH AL)
- Lcn Door Closers