Shop All Door Closers
Lcn
4031-REG BLACK Door Closers
Mfr # 4031-REG 693
Zoro # G710056448
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black Painted
- Door Handing Non-Handed
- Includes Surface Closers
- For Use With 4030 Series Surface Mounted Closers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lcn
- MFR # 4031-REG 693
- Zoro # G710056448
- UPC # 197163190843
- Country of Origin United States
- Category Door Closers
Details
Color | Black Painted |
Door Handing | Non-Handed |
Includes | Surface Closers |
For Use With | 4030 Series Surface Mounted Closers |
Description
Grade 1 Door Closer, Regular Arm, Pull Side Mounting, 180 Degree Swing, Adjustable Size 1 to 4 Set to 3, Plastic Cover, Non-Handed, Black Painted Finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Garage Door Hinge, 7-1/4 In H, PK2 (H514)
- MARLBORO 1" W x 7-3/32" H Mill Steel Weld-On Hinge (4PPR2)
- EMTEK Satin Brass Pocket, 2101US4 (2101US4)
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S14X07100WN (LP2S14X07100WN)
- LCN Aluminum Closer 4011LH (4011REGALLH)
- LCN Manual Hydraulic 1460 Series Surface Mounted Closers Door Closer Medium Duty Interior and Exterior (1461-RW/PA AL FC)
- LCN 5034-H LH AL Concealed-in-Door Closers (5034-H LH 689)
- LCN Manual Hydraulic 2030 Series Concealed Closers Door Closer Heavy Duty Interior and Exterior (2034-BUMPER RH AL)
- LCN Manual Hydraulic 4020 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4021-REG LH AL)
- LCN Manual Hydraulic 1460 Series Surface Mounted Closers Door Closer Medium Duty Interior and Exterior (1461-HCUSH US3 DS)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty (4040XP-HW/PA DKBRZ)
- Lcn Door Closers