Shop All Door Closers
Lcn
4031-LONG AL Surface Closers
Mfr # 4031-LONG 689
Zoro # G210056634
product price: $438.99
/ea
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aluminum Painted
- Material VARIES
- Door Handing Non-Handed
- For Use With 4030 Series Surface Mounted Closers
- Includes Surface Closers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 4031-LONG 689
- Zoro # G210056634
- UPC # 197163190836
- Country of Origin United States
- Category Door Closers
Details
Color | Aluminum Painted |
Material | VARIES |
Door Handing | Non-Handed |
For Use With | 4030 Series Surface Mounted Closers |
Includes | Surface Closers |
Description
Long Arm Door Closer, Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Cast Brass Wall Protector with Convex Bumper, 1 In., Brushed Chrome, Single Pack (J 4647)
- ZORO SELECT Corner Guard, 3-1/2"W X 48"H (SS-48R)
- RICHELIEU HARDWARE 7 9/16-inch (192 mm) Center to Center Aurum Brushed Gold Transitional Cabinet Pull (BP8650192158)
- SUR&R O-Ring, 14.8mm Nominal Inside dia., PK50 (HOR640)
- LCN Manual Hydraulic 4030 Series Surface Mounted Closers Surface Mounted Universal Closer Heavy Duty (4031-LD/PA BRASS)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty (4040XP-HW/PA BRASS)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4111-SHCUSH RH AL)
- LCN 4111-CUSH RH AL MC Surface Closers (4111-CUSH RH 689 MC)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty (4040XP-RW/PA LTBRZ)
- LCN Grade 1 Surface Door Closer, Hold Open Cush Arm, Push Side Mounting, 110 Degree Swing, Adjustable Si (4040XP-HCUSH 690)
- YALE Manual Hydraulic Yale 2700 Series Door Closers Door Closer Heavy Duty Interior and Exterior (2701 689)
- Lcn Door Closers