Shop All Door Closer Parts
Lcn
4030-18TJ DKBRZ Door Closer Mounting Plates
Mfr # 4030-18TJ 695
Zoro # G210056498
product price: $55.89
/ea
$55.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Dark Bronze Painted
- For Use With 4030 Series Surface Mounted Closers
- Includes Door Closer Mounting Plates
- Material VARIES
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 4030-18TJ 695
- Zoro # G210056498
- UPC # 197163194056
- Country of Origin United States
- Category Door Closer Parts
Details
Finish | Dark Bronze Painted |
For Use With | 4030 Series Surface Mounted Closers |
Includes | Door Closer Mounting Plates |
Material | VARIES |
Description
Drop Plate, Narrow Top Rail or Flush Ceiling, Dark Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS R-236 Square O-Ring ID: 3 1/4, CS 1/8, OD 3 1/2 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-R236x1)
- ZORO SELECT Door Top Roller, Nylon/Steel, 1-63/64"L (2-104)
- ZORO SELECT O-Ring, Buna N, 2.5mm W, PK25 (M38801.025.0160)
- PEMKO Aluminum Track and Hardware Kit, 96" L (HF4/100A/8)
- LCN Closer Adjustment Wrench, Aluminum, PK12 (GHW12)
- LCN Door Closer Arm Shoe, 6-1/8In, Aluminum (4040XP-62PA AL)
- LCN Motor Gear Box, Slvr, 16-1/2 in. L, RH (9540-3454 RH)
- LCN Dark Bronze Cylinder 14613071DKB (14613071DKBRZ)
- LCN Motor Clutch 46303454 (46303454)
- LCN Aluminum Track 20303038 (20303038AL)
- NORTON DOOR CONTROLS 1618A690 Standard Soffit Plate for Non Hold Open Closers Dark Bronze (1618A690)
- Lcn Door Closer Parts