Shop All Door Closer Parts
Lcn
4020-18 BLACK Door Closer Mounting Plates
Mfr # 4020-18 693
Zoro # G510055719
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Painted
- For Use With 4020 Series Surface Mounted Closers
- Includes Door Closer Mounting Plates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 4020-18 693
- Zoro # G510055719
- UPC # 197163193721
- Country of Origin United States
- Category Door Closer Parts
Details
Finish | Black Painted |
For Use With | 4020 Series Surface Mounted Closers |
Includes | Door Closer Mounting Plates |
Description
4020 Series Grade 1 Drop Plate, Narrow Top Rail or Flush Ceiling, Pull Side Mounting, Non-Handed, Black Painted Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL DOOR CONTROLS Mortise Lock with 31/32" Deadbolt function in Aluminum (TH1101-31/32)
- TRIMCO Square Corner Push Plate Satin Stainless Steel 8"x16" (1001-11.630)
- BARSKA Lock Box, Wall Mount, Single Key, Gray (CB12710)
- HPC HPC: HPC 1" Give-Away Key Rings, PK 1000 (HPC-GAK-6)
- LCN Standard Track, Silver, Aluminum, 27 in. L (9130-3038 ANCLR)
- LCN Dark Bronze Body 4040XP3071DKB (4040XP3071DKBRZ)
- LCN Dark Bronze Cylinder 14613071DKB (4040XP3071AL)
- LCN Electric Door Operator, Slvr, 18-1/4 in. L (4631-3971 AL)
- LCN Drop Plate, Alum, 12-1/4 in. L (4040XP-18TJ AL)
- LCN Standard Track, Light Bronze, 22-3/4 in. L (4040SE-3038 120V LTBRZ)
- IVES Satin Chrome Coordinator COR7G26D (COR.10029)
- Lcn Door Closer Parts