Shop All Door Closers
Lcn
4011-REG RH DKBRZ DEL Surface Closers
Mfr # 4011-REG RH 695 DEL
Zoro # G310058743
product price: $438.99
/ea
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Bronze Painted
- Material Varies
- For Use With 4010 Series Surface Mounted Closers
- Includes Surface Closers
- Door Handing RH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 4011-REG RH 695 DEL
- Zoro # G310058743
- UPC # 197163190362
- Country of Origin United States
- Category Door Closers
Details
Color | Dark Bronze Painted |
Material | Varies |
For Use With | 4010 Series Surface Mounted Closers |
Includes | Surface Closers |
Door Handing | RH |
Description
Regular Arm Door Closer, Delayed Action, Right Hand, Dark Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPPER CREEK Ball Knob 1/2 Dummy Function, Antique Brass (BK2090AB)
- SCHLAGE COMMERCIAL Passage Saturn Lever 47267038 2-3/4" Springlatch ANSI Strike Satin Chrome (ALX10SAT626)
- ROCKWOOD Flush Door Pull, 3-1/2" W x 5" L (94C US32D)
- WRIGHT PRODUCTS Pneumatic Closer, Black, Heavy Duty (V150BL)
- LCN 4021-REG LH AL SRI Surface Closers (4021-REG LH 689 SRI)
- LCN Manual Hydraulic 1460 Series Surface Mounted Closers Door Closer Medium Duty Interior and Exterior (1461-RW/PA BRASS)
- LCN Manual Hydraulic 1460 Series Surface Mounted Closers Door Closer Medium Duty Interior and Exterior (1461-RW/PA AL DS)
- LCN 4314ME-SF 24V RH DKBRZ Surface Closers (4314ME-SF 24V RH 695)
- LCN Manual Hydraulic 2010 Series Concealed Closers Door Closer Heavy Duty Interior and Exterior (2013-STD LH AL)
- LCN Manual Hydraulic 4310ME Series Fire/Life Safety Closers/Holders Door Closer Heavy Duty Interior (4314ME-SF 120V RH AL)
- SARGENT Manual Hydraulic Sargent 351 Door Closer Heavy Duty Interior and Exterior, Aluminum (LDP-351-UO- TB EN)
- Lcn Door Closers