Shop All Door Closers
Lcn
4011-REG RH BRASS Surface Closers
Mfr # 4011-REG RH 696
Zoro # G810059134
product price: $444.99
/ea
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Satin Brass Painted
- Material Varies
- Includes Surface Closers
- For Use With 4010 Series Surface Mounted Closers
- Door Handing RH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 4011-REG RH 696
- Zoro # G810059134
- UPC # 197163190379
- Country of Origin United States
- Category Door Closers
Details
Color | Satin Brass Painted |
Material | Varies |
Includes | Surface Closers |
For Use With | 4010 Series Surface Mounted Closers |
Door Handing | RH |
Description
Regular Arm Door Closer, Right Hand, Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Extension Spring, Standard Steel, PK3 (020013000)
- STORM INTERFACE Access Control Keypad, AXS, Zinc, 28VDC (STRIKEMASTER DE1K)
- PAWLING Corner Guard, Textured, Eggshell, 3"W X 48"H (CGP-10-4-370)
- LCN Door Closer Cover, 13", Bronze (4110-72 DKBRZ)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4111-SHCUSH RH AL)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4111-HEDA LH AL)
- LCN Manual Hydraulic 4030 Series Surface Mounted Closers Surface Mounted Universal Closer Heavy Duty (4031-HW/PA BRASS)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4111-FL LH AL)
- LCN 4111-SCUSH LH AL MC Surface Closers (4111-SCUSH LH 689 MC)
- LCN Manual Hydraulic 1460 Series Surface Mounted Closers Door Closer Medium Duty Interior and Exterior (1461-Hw/PA AL)
- LCN Manual Hydraulic 4030T Series Surface Mounted Closers Surface Mounted Track Closer Heavy Duty (4031T-STD AL)
- Lcn Door Closers & Accessories