Shop All Door Closers
Lcn
4011-REG LH AL MC TORX Surface Closers
Mfr # 4011-REG LH 689 MC TORX
Zoro # G910058648
product price: $470.99
/ea
Free Shipping & Returns
$470.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aluminum Painted
- Material Varies
- Door Handing LH
- For Use With 4010 Series Surface Mounted Closers
- Includes Surface Closers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 4011-REG LH 689 MC TORX
- Zoro # G910058648
- UPC # 197163190188
- Country of Origin United States
- Category Door Closers
Details
Color | Aluminum Painted |
Material | Varies |
Door Handing | LH |
For Use With | 4010 Series Surface Mounted Closers |
Includes | Surface Closers |
Description
Regular Arm Door Closer, Metal Cover, TORX Screws, Left Hand, Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 7 9/16 in (192 mm) Center-to-Center White Contemporary Drawer Edge Pull (BP989819230)
- PRIMELINE TOOLS Door Lock, Adjustable Bar, Unfinished (U 9920)
- MONROE PMP Glass Door Magnetic Catch, Surface (4FCW8)
- ZORO SELECT Latch Magnet, 50 lb. Pull (3DYE8)
- LCN Manual Hydraulic 2030 Series Concealed Closers Door Closer Heavy Duty Interior and Exterior (2035-BUMPER RH AL)
- LCN Automatic LCN 4040SE Sentronic Door Closer Heavy Duty Interior (4040SESTDAL120V)
- LCN Grade 1 Cast Aluminum Surface Mount Closer, Double Lever Arm with Parallel Bracket, Black Painted (1450-RW/PA BLACK)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty White (4040XP-REG RH RAL9003)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty (4040XP-HEDA LH DKBRZ)
- LCN Manual Hydraulic 1460 Series Surface Mounted Closers Door Closer Medium Duty Interior and Exterior (1461-RW/PA BLACK)
- LCN Manual Hydraulic 4010 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4011-REG LH AL)
- Lcn Door Closers