Shop All Door Closers
Lcn
4011-REG LH AL DEL MC Surface Closers
Mfr # 4011-REG LH 689 DEL MC
Zoro # G110058721
product price: $498.99
/ea
Free Shipping & Returns
$498.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aluminum Painted
- Material Varies
- Door Handing LH
- Includes Surface Closers
- For Use With 4010 Series Surface Mounted Closers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 4011-REG LH 689 DEL MC
- Zoro # G110058721
- UPC # 197163190171
- Country of Origin United States
- Category Door Closers
Details
Color | Aluminum Painted |
Material | Varies |
Door Handing | LH |
Includes | Surface Closers |
For Use With | 4010 Series Surface Mounted Closers |
Description
Regular Arm Door Closer, Delayed Action, Metal Cover, Left Hand, Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Manual Hydraulic GAV 5831 Door Closer Heavy Duty Interior and Exterior, Silver (5831T x 689 GAV)
- RIXSON 1 1/8 in W x 5 in H Satin Chrome Pivot Hinge (1000019R4XXXA)
- SIMPSON STRONG-TIE 2x8 TPL Joist Hanger (LUS28-3Z)
- KWIKSET Halifax Lever with Rectangular Rose Passage Door Lock with 6AL Latch, RCS Strike Matte Black Finish (720HFLRCT-514)
- LCN 4011T-BUMPER RH AL Surface Closers (4011T-BUMPER RH 689)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4040XP-HW/PA AL)
- LCN Manual Hydraulic 1460 Series Surface Mounted Closers Door Closer Medium Duty Interior and Exterior (1461-RW/PA AL SRI)
- LCN Manual Hydraulic 4050 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4050A-Rw/PA AL)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4116-EDA RH AL)
- LCN Grade 1 Surface Door Closer, Regular Arm, Push or Pull Side Mounting, 120 Degree Swing, Adjustable S (4041DEL-REG 689 SRI)
- DELTANA Deltana DC70 Door Closer Aluminum (DC703BC-AL)
- Lcn Door Closers