Shop All Door Closers
Lcn
4011-H LH US26D Surface Closers
Mfr # 4011-H LH 652
Zoro # G610058306
product price: $862.99
/ea
Free Shipping & Returns
$862.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Satin Chrome
- Material Brass or Bronze
- Fire Rated Yes {Variable}
- Includes Surface Closers
- For Use With 4010 Series Surface Mounted Closers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 4011-H LH 652
- Zoro # G610058306
- UPC # 197163189632
- Country of Origin United States
- Category Door Closers
Details
Color | Satin Chrome |
Material | Brass or Bronze |
Fire Rated | Yes {Variable} |
Includes | Surface Closers |
For Use With | 4010 Series Surface Mounted Closers |
Door Handing | LH |
Description
Hold Open Arm Door Closer, Metal Cover, Left Hand, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER O-Ring, 1088910 (1088910)
- AMERICAN GARAGE DOOR SUPPLY Spring Lift Cable, 1/8 In, 164 In., PK2 (CAS18-164)
- GENESIS Gs08-0775Md10-121 Gas Spring (GSS 6365UG)
- HEADWIND CONSUMER Ezread Indoor/Outdoor Thermometer W/Bracket (840-0003)
- LCN Manual LCN 1460 Surface Mounted Closer Interior and Exterior (1461RWPADKBRZFPC)
- LCN Manual Hydraulic 4040SE Series Fire/Life Safety Closers/Holders Sentronic Door Closer Heavy Duty (4040SE-STD 24V AL)
- LCN Manual Hydraulic 1460 Series Surface Mounted Closers Door Closer Medium Duty Interior and Exterior (1461-H BLACK DS)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Dark Bronze (4111-SCUSH RH DKBRZ)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Dark Bronze (4111-HEDA RH DKBRZ)
- LCN 4111-CUSH RH AL MC Surface Closers (4111-CUSH RH 689 MC)
- CORBIN RUSSWIN Grade 1 Surface Door Closer, Double Lever Arm Heavy Duty, Pull Side Mount, Size 1 to 6, Full Cover, (DC6200 A10 689 M54)
- Lcn Door Closers