Shop All Door Closer Arms
Lcn
4010 Series Surface Mounted Closers Arm Interior and Exterior Dark Bronze
Mfr # 4010-3049 RH DKBRZ
Zoro # G8200805
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Door Closer Arm
- Closer Series 4010 Series Surface Mounted Closers
- Color Dark Bronze
- Finish Dark Bronze
- Length 12 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 4010-3049 RH DKBRZ
- Zoro # G8200805
- Country of Origin United States
- Category Door Closer Arms
Dimensions
Length | 12 3/4 in |
Spring Size - Maximum | 6 |
Overall Length | 12 3/4 in |
Spring Size - Minimum | 1 |
Details
Item | Arm |
Accessory Type | Door Closer Arm |
Closer Series | 4010 Series Surface Mounted Closers |
Color | Dark Bronze |
Finish | Dark Bronze |
Hand Orientation | Right Hand |
For Use With | Heavy Duty Closer |
Includes | Hardware |
Material | VARIES |
Standards | Grade 1 - ANSI A156.4, UL 10C, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act |
Interior/Exterior | Interior and Exterior |
For Use with Closer Series | 4010 |
Arm Type | Hold Open |
ANSI/BHMA Finish | Dark Bronze Painted |
Compatible Series | 4010, 4010T |
Spring Type | Adjustable |
ADA Compliant | Yes |
Includes Hardware | Hardware Included |
Compatible Brand | LCN |
Description
Door Closer Arm, For Use With Commercial Doors, Finish Bronze, Color Dark Bronze, Length 12-3/4 In., Includes Hardware, Standards ANSI/BHMA A156.4 Grade 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON Heavy-Duty 105DegNo Hold Open Overhead Concealed Closer Body (20101M09)
- ZORO SELECT Spiral Wound Gasket with Graphite Filler, 1-1/2", 1/8" Thick, #150 (BULK-FG-1975)
- ELEMENTS BY HARDWARE RESOURCES 4-5/16" Satin Nickel Emerald Double Prong Wall Mounted Hook (YD45-431SN)
- DELTANA Satin Nickel Spring Hinge, Material: Brass (DASH95U15)
- LCN 1460 Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (1460-3049 AL)
- LCN Door Closer Arms (4040XP-3077EDA 689)
- LCN 4040XP-3049/PA AL Door Closer Arms (4040XP-3049/PA 689)
- LCN Door Closer Arms (4040XP-3077CNS 689)
- LCN 4110 Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (4110-3049CNS AL)
- LCN 4040XPT-3077T DKBRZ Door Closer Arms (4040XPT-3077T 695)
- LCN 4040XP Series Surface Mounted Closers Arm Interior and Exterior Dark Bronze (4040XP-3049 DKBRZ)
- Lcn Door Closer Arms