Shop All Door Closers
Lcn
3134SE-STD 24V LH AL Concealed-in-Door Closers
Mfr # 3134SE-STD 24V LH 689
Zoro # G410057905
product price: $850.99
/ea
Free Shipping & Returns
$850.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aluminum Painted
- Material VARIES
- For Use With 3130SE Series Fire/Life Safety Closers/Holders
- Door Handing LH
- Includes Concealed-in-Door Closers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 3134SE-STD 24V LH 689
- Zoro # G410057905
- UPC # 197163179183
- Country of Origin United States
- Category Door Closers
Details
Color | Aluminum Painted |
Material | VARIES |
For Use With | 3130SE Series Fire/Life Safety Closers/Holders |
Door Handing | LH |
Includes | Concealed-in-Door Closers |
Description
Standard Track Closer/Holder, 24V, Left Hand, Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 118, EPDM, 0.1 In., PK25 (5JJW1)
- ABUS Padlock, Keyed Alike, Standard Shackle, Rectangular Aluminum Body, Steel Shackle, 1 in W (83AL/45 (200) KA Blue)
- AMERIMAX HOME PRODUCTS Extender Flexaspout Wht (85010)
- DELTANA Extension Baseboard Door Bumper, Solid Brass Antique Brass (BDS450U5)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Dark Bronze (4116-EDA LH DKBRZ)
- LCN 4414ME-LONG/18G 24V RH AL Surface Closers (4414ME-LONG/18G 24V RH 689)
- LCN 3133-H RH DKBRZ Concealed-in-Door Closers (3133-H RH 695)
- LCN Manual Hydraulic 4030 Series Surface Mounted Closers Surface Mounted Universal Closer Heavy Duty (4031-LD/PA BRASS)
- LCN Manual Hydraulic 4050 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4050A-EDA AL)
- LCN 1450-Hw/PA AL FC Surface Closers (1450-HW/PA 689 FC)
- LCN Manual Hydraulic 4210 Series High Security Closers Surface Mounted Closer Heavy Duty Aluminum (4211-CUSH LH AL)
- Lcn Door Closers & Accessories