Shop All Door Closers
Lcn
3133-STD RH BLACK Concealed-in-Door Closers
Mfr # 3133-STD RH 693
Zoro # G010057954
product price: $539.99
/ea
Free Shipping & Returns
$539.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black Painted
- Material VARIES
- Includes Concealed-in-Door Closers
- For Use With 3130 Series Concealed Closers
- Door Handing RH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 3133-STD RH 693
- Zoro # G010057954
- UPC # 197163179176
- Country of Origin United States
- Category Door Closers
Details
Color | Black Painted |
Material | VARIES |
Includes | Concealed-in-Door Closers |
For Use With | 3130 Series Concealed Closers |
Door Handing | RH |
Description
Standard Track Door Closer, Right Hand, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUMGARTENS Key Ring, Large, Assorted (BAU41020)
- KWIKSET VB Aliso Entry Lockset (400AO 11P SMT 6AL RCS V1)
- SIMPLEX Push Button Exit Trim, Key Override, Right (LRP1020R26D41)
- SPEC Compression Spring, Music Wire, PK10, C09751624000M (C09751624000M)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4040XP-EDA AL SRI)
- LCN Manual Hydraulic 1460 Series Surface Mounted Closers Door Closer Medium Duty Interior and Exterior (1461-Hw/PA AL)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Dark Bronze (4111-HCUSH LH DKBRZ)
- LCN Manual Hydraulic 9130 Series Electromechanical Benchmark Operators Door Operator Heavy Duty (9131-STD ANCLR)
- LCN Manual LCN 2030 Door Closer Heavy Duty Interior and Exterior (2034STDALRH)
- LCN Automatic LCN 4640 Electro Hydraulic Door Closer Interior and Exterior (4642120V)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 8000 Door Closer Heavy Duty Interior and Exterior, Aluminum (8301H X 689)
- Lcn Door Closers & Accessories