Shop All Door Closers
Lcn
3133-H RH DKBRZ Concealed-in-Door Closers
Mfr # 3133-H RH 695
Zoro # G210057693
product price: $562.99
/ea
Free Shipping & Returns
$562.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Bronze Painted
- Material VARIES
- For Use With 3130 Series Concealed Closers
- Includes Concealed-in-Door Closers
- Door Handing RH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 3133-H RH 695
- Zoro # G210057693
- UPC # 197163179107
- Country of Origin United States
- Category Door Closers
Details
Color | Dark Bronze Painted |
Material | VARIES |
For Use With | 3130 Series Concealed Closers |
Includes | Concealed-in-Door Closers |
Door Handing | RH |
Description
Hold Open Track Door Closer, Right Hand, Dark Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Renzo Jade 3 In. X 12 In. Glossy Ceramic Green Wall Tile, 22PK (ZOR-PT-0112)
- S & W Level Mount, Swivel Stud, 3/8-16, 2in Base (BNYLA23)
- TRIMLITE Exterior Single Door, Left Hand/Inswing, 1.75 Thick, Fiberglass (2868LHISPSF5PSHK49161DM)
- DORMAKABA MULTI-HOUSING DormaKaba RFID MiFare Construction Security Card (KA1310)
- LCN Manual Hydraulic 3130 Series Concealed Closers Door Closer Standard Duty Interior, Aluminum (3133-STD RH AL)
- LCN Manual Pneumatic 4820 Series Pneumatic Operators Door Closer Heavy Duty Interior and Exterior (4822-REG/18 DKBRZ)
- LCN 2014-BUMPER LH AL Concealed-in-Door Closers (2014-BUMPER LH 689)
- LCN 4040XP Series Surface Mounted Closers, Grade 1 Surface Door Closer, Hold Open Arm, PA Shoe, Push or (LCN-4040XP-HWPA-AL)
- LCN 5034-H LH AL Concealed-in-Door Closers (5034-H LH 689)
- LCN Manual LCN 4040XP Surface Mounted Closer Heavy Duty Interior and Exterior (P4040XPH)
- TELL Tell Manufacturing DC100036 4.5 x 3.5 in. Grade 3 Duromatic Door Closer - Size 4 (221146)
- Lcn Door Closers & Accessories