Shop All Door Closers
Lcn
3133-H LH BLACK Concealed-in-Door Closers
Mfr # 3133-H LH 693
Zoro # G810057192
product price: $573.99
/ea
Free Shipping & Returns
$573.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black Painted
- Includes Concealed-in-Door Closers
- For Use With 3130 Series Concealed Closers
- Door Handing Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 3133-H LH 693
- Zoro # G810057192
- UPC # 197163179084
- Country of Origin United States
- Category Door Closers
Details
Color | Black Painted |
Includes | Concealed-in-Door Closers |
For Use With | 3130 Series Concealed Closers |
Door Handing | Left Hand |
Description
Grade 1 Standard Single Lever Concealed in Door Closer, Hydraulic Track Arm Mount In Door Mounting, Slide Track Arm Standard with Hold Open with 100 Deg. Swing, Adjustable Friction Hold Open, Adjustable Backcheck, Size 3, Black Painted Finish, Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Disc Magnet, Neodymium, 1/16 in. (NE5006NP35)
- ELESA Hinges with friction brake, CFA.49-ERS-SH-5 (CFA-ERS)
- AVERY Sheets, Magnetic, Printable 5PK (AVE3270)
- FALCON Single Dummy Mortise Trim, Dane Lever, Gala Rose, Satin Chrome (MA12 DG 626)
- LCN Manual Hydraulic 4010T Series Surface Mounted Closers Surface Mounted Track Closer Heavy Duty (4011T-STD RH AL)
- LCN Manual Hydraulic 5030 Series Concealed Closers Door Closer Heavy Duty Interior and Exterior (5031-REG LH AL)
- LCN Automatic LCN 4040SE Sentronic Door Closer Heavy Duty Interior (4040SESTDAL24V)
- LCN Manual Hydraulic SC60 Series Surface Closers Door Closer Standard Duty Interior and Exterior (SC61A RWPA AL SLIM)
- LCN Manual Hydraulic 1460 Series Surface Mounted Closers Door Closer Medium Duty Interior and Exterior (1461-RW/PA AL FC)
- LCN Manual LCN 1460 Surface Mounted Closer Interior and Exterior (1461RWPADKBRZFPC)
- TOWNSTEEL Manual Hydraulic TownSteel Overhead Closers Door Closer Standard Duty Interior and Exterior (TDC 53-AL)
- Lcn Door Closers