Shop All Door Closer Arms
Lcn
3130SE-3077T RH BLACK Door Closer Arms
Mfr # 3130SE-3077T RH 693
Zoro # G010057572
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Painted
- Hand Orientation Right Hand
- For Use With 3130SE Series Fire/Life Safety Closers/Holders
- Includes Door Closer Arms
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 3130SE-3077T RH 693
- Zoro # G010057572
- UPC # 197163180103
- Country of Origin United States
- Category Door Closer Arms
Details
Finish | Black Painted |
Hand Orientation | Right Hand |
For Use With | 3130SE Series Fire/Life Safety Closers/Holders |
Includes | Door Closer Arms |
Description
3130SE Series Standard Arm, Black Painted Finish, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KARP General Purpose Flush Access Door, DSC-214M Lock Prime 24 x 24 (MP2424L)
- SCHLAGE COMMERCIAL Everest 29 Key Blank S145 Keyway (35270S145)
- WESTWARD Magnetic Wrist Holder (4EWR1)
- TRIMLITE 24" x 80" Primed 1-Panel Interior Shaker Slab Door (2068pri8401)
- LCN 4110 Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (4110-3077EDA AL)
- LCN 4040XP Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (4040XP-3049 AL)
- LCN 4630 Series Arm Interior and Exterior Aluminum (46303077TAL)
- LCN 1460 Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (1460-3049 AL)
- LCN 4040XP-3077 US26D Door Closer Arms (4040XP-3077 652)
- LCN 4010 Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (4010-3049 LH AL)
- LCN Arm Interior and Exterior Aluminum (12603077AL)
- Lcn Door Closer Arms