Shop All Door Closers
Lcn
2032-STD LH DKBRZ Concealed-in-Door Closers
Mfr # 2032-STD LH 695
Zoro # G110055812
product price: $1,069.99
/ea
Free Shipping & Returns
$1,069.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Bronze Painted
- Material VARIES
- Includes Concealed-in-Door Closers
- For Use With 2030 Series Concealed Closers
- Door Handing Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 2032-STD LH 695
- Zoro # G110055812
- UPC # 197163178292
- Country of Origin United States
- Category Door Closers
Details
Color | Dark Bronze Painted |
Material | VARIES |
Includes | Concealed-in-Door Closers |
For Use With | 2030 Series Concealed Closers |
Door Handing | Left Hand |
Description
Grade 1 Standard Single Lever Overhead Concealed Closer, Hydraulic Slide Track In Header Mounting, Slide Track Arm, 180 Deg. Swing, Size 2, Dark Bronze Painted Finish, Left-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEDESTAL PRO Wet Cement Pedestal, 64"H, 23 lb. (64-9C-IN)
- PEMKO Door Shoe, Vinyl Insert, 1-3/4" W, 36" L (216DV36)
- STRYBUC Concealed Active Multipoint (56-151)
- PRIME-LINE 58SS MTL DrawCab Lock (U 9941)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty (4040XP-RW/PA LH BRASS MC)
- LCN 1461-RW/PA AL FC SRI Surface Closers (1461-RW/PA 689 FC SRI)
- LCN 4111-CUSH LH AL MC Surface Closers (4111-CUSH LH 689 MC)
- LCN Door Closer 4040XP hold open cushion stop in plated satin brass, clear coated finish (LCN-4040XP-HCUSH-633)
- LCN Manual Hydraulic 1260 Series Surface Mounted Closers Surface Mounted Closer Light to Medium Duty (1261-Rw/PA AL)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty (4040XP-Rw/PA DKBRZ)
- ZORO SELECT Manual Hydraulic PDQ 3100 Light Commercial Closer Light Duty Interior and Exterior, Silver (3101 BC PA HO 689)
- Lcn Door Closers