Shop All Door Closers
Lcn
2031-H RH AL Concealed-in-Door Closers
Mfr # 2031-H RH 689
Zoro # G110059117
product price: $1,092.99
/ea
Free Shipping & Returns
$1,092.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aluminum Painted
- Material VARIES
- For Use With 2030 Series Concealed Closers
- Fire Rated 3 Hours {A}
- Includes Concealed-in-Door Closers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 2031-H RH 689
- Zoro # G110059117
- UPC # 197163178230
- Country of Origin United States
- Category Door Closers
Details
Color | Aluminum Painted |
Material | VARIES |
For Use With | 2030 Series Concealed Closers |
Fire Rated | 3 Hours {A} |
Includes | Concealed-in-Door Closers |
Door Handing | Right Hand |
Description
Grade 1 Standard Single Lever Overhead Concealed Closer, Hydraulic Slide Track In Header Mounting, Slide Track Arm with Hold Open, 110 Deg. Swing, Adjustable Backcheck, Size 1, Aluminum Painted Finish, Right-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Magnetic Latch Set, 13 lb. Pull Force (ML075)
- PEMKO Door Frame Weatherstrip, 7 ft, Black (319CN84)
- ANDOVA TILES SAMPLE Fresh Natural Stone Novelty Mosaic Tile (SAM-ANDFRE392)
- EMTEK Satin Nickel Knobs 86295US15 (86295US15)
- LCN Manual Hydraulic 3130 Series Concealed Closers Door Closer Standard Duty Interior, Aluminum (3133-STD LH AL)
- LCN Manual LCN 4040XP Surface Mounted Closer Heavy Duty Interior and Exterior (P4040XP)
- LCN Manual Hydraulic 2030 Series Concealed Closers Door Closer Heavy Duty Interior and Exterior (2033-STD RH DKBRZ)
- LCN 4010 SERIES SURFACE CLOSER Regular Arm ADJUSTABLE SIZE 1-5 Aluminum Left Hand (LCN-4011-REG-LH-AL)
- LCN Manual Hydraulic 4210T Series High Security Closers Door Closer Heavy Duty Interior, Aluminum (4214T-STD RH AL)
- LCN Manual Hydraulic 4030 Series Surface Mounted Closers Surface Mounted Universal Closer Heavy Duty (4031-RW/PA AL)
- LAWRENCE Door Closer, Light Duty Cast Aluminum, Duronotic Bronze Finish (LH302-DU)
- Lcn Door Closers & Accessories