Shop All Door Closers
Lcn
2013-H BUMPER LH AL Concealed-in-Door Closers
Mfr # 2013-H BUMPER LH 689
Zoro # G410058391
product price: $674.99
/ea
Free Shipping & Returns
$674.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aluminum Painted
- Material VARIES
- For Use With 2010 Series Concealed Closers
- Includes Concealed-in-Door Closers
- Door Handing LH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 2013-H BUMPER LH 689
- Zoro # G410058391
- UPC # 197163178131
- Country of Origin United States
- Category Door Closers
Details
Color | Aluminum Painted |
Material | VARIES |
For Use With | 2010 Series Concealed Closers |
Includes | Concealed-in-Door Closers |
Door Handing | LH |
Description
Hold Open Track Door Closer w/Bumper, Left Hand, Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RCI RCI 908 Series, Pushbutton, Stainless Steel (908-RE-MO 32D)
- ZORO SELECT Wall Protector, Black/Yellow (31CA26)
- HEATH-ZENITH Doorbell Hammrd Wht (SL-830-02)
- YALE Surface Vertical Rod, Heavy Duty (7110F)
- LCN Manual Hydraulic 1460 Series Surface Mounted Closers Door Closer Medium Duty Interior and Exterior (1461-RW/PA BRASS)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty (4040XP-RW/PA LTBRZ)
- LCN 2013-H RH AL Concealed-in-Door Closers (2013-H RH 689)
- LCN Manual Hydraulic 1460 Series Surface Mounted Closers Door Closer Medium Duty Interior and Exterior (1461-H AL)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4040XP-REG RH US26D)
- LCN 2034-H LH DKBRZ Concealed-in-Door Closers (2034-H LH 695)
- NORTON CO Grade 1 Tri Mount Surface Closer, Pull Side, Double Lever Arm Regular, 180 Deg. Swing, Adjustable Si (1601 694)
- Lcn Door Closers & Accessories