Shop All Door Closers
Lcn
1461-SCUSH BLACK Surface Closers
Mfr # 1461-SCUSH 693
Zoro # G110057809
product price: $461.99
/ea
Free Shipping & Returns
$461.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black Painted
- Material Varies
- Includes Surface Closers
- Door Handing Non-Handed
- For Use With 1460 Series Surface Mounted Closers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 1461-SCUSH 693
- Zoro # G110057809
- UPC # 197163190119
- Country of Origin United States
- Category Door Closers
Details
Color | Black Painted |
Material | Varies |
Includes | Surface Closers |
Door Handing | Non-Handed |
For Use With | 1460 Series Surface Mounted Closers |
Description
Grade 1 Parallel Arm Surface Closer, Push Side, Parallel Arm Heavy Duty Stop, Spring Stop, Slim Plastic Cover, 100 Deg. Swing, Spring Cush-n-Stop Arm, Black Painted Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Patio Screen Door Roller Assy. (10-401)
- MSI Rockmount Casa Blend 3D Ledger Panel 6 In. X 24 In. Multi Finish Natural Quartzite Wall Tile, 6PK (ZOR-PNL-0083)
- MAG-MATE Disc Magnet, Neodymium, 1/4 in. (NE5025NP35)
- MSI Lucas Betula 13 in. X 24 in. Glazed Porcelain Pool Coping, 2PK (ZOR-LSC-0075)
- LCN 4010 SERIES SURFACE CLOSER Regular Arm ADJUSTABLE SIZE 1-5 Aluminum Right Hand (LCN-4011-REG-RH-AL)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty White (4040XP-REG RH RAL9003)
- LCN 4111-CUSH RH AL MC Surface Closers (4111-CUSH RH 689 MC)
- LCN Manual LCN 3130 Track Door Closer Interior (3133STDGLBLKLH)
- LCN Manual Hydraulic 2030 Series Concealed Closers Door Closer Heavy Duty Interior and Exterior (2035-BUMPER LH AL)
- LCN Manual LCN 4110 Surface Mounted Closer Heavy Duty Interior and Exterior (4111EDAALRH)
- LCN Manual Hydraulic 4010T Series Surface Mounted Closers Surface Mounted Track Closer Heavy Duty (4011T-DE LH AL)
- Lcn Door Closers