Shop All Door Closers
Lcn
1461-RW/PA AL FC SRI Surface Closers
Mfr # 1461-RW/PA 689 FC SRI
Zoro # G910058112
product price: $378.99
/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aluminum Painted
- Material Varies
- Fire Rated No
- Door Handing Non-Handed
- Includes Surface Closers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 1461-RW/PA 689 FC SRI
- Zoro # G910058112
- UPC # 197163190065
- Country of Origin United States
- Category Door Closers
Details
Color | Aluminum Painted |
Material | Varies |
Fire Rated | No |
Door Handing | Non-Handed |
Includes | Surface Closers |
For Use With | 1460 Series Surface Mounted Closers |
Description
Grade 1 Tri Mount Surface Closer, Push or Pull Side, Double Lever Arm Regular, Full Plastic Cover, 180 Deg. Swing, Special Rust Inhibitor, With Parallel Arm Bracket, Aluminum Painted Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCURIDE Drawer Slide, Side/Bracket Mount, Full, Soft Close, PK2, 1/2"W (C 3832-E16SCD)
- BLUE FLAME UNIV GAS VALV KEY ZNC 8"" (NKY.8.01)
- BEST Interchangeable Core, Satin Chrome, Keyway Type TC, 7 Pins (1C7TC1626)
- NATIONAL HARDWARE Bolt Foot Zinc Plated 6In (N151-027)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty (4040XP-HW/PA DKBRZ)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4111-HEDA LH AL)
- LCN Manual Hydraulic 4410ME Series Fire/Life Safety Closers/Holders Door Closer Heavy Duty Interior (4414ME-REG/18 120V LH AL)
- LCN Manual Hydraulic 1460 Series Surface Mounted Closers Door Closer Medium Duty Interior and Exterior (1461-HCUSH DKBRZ DEL)
- LCN 1261-LONG DKBRZ Surface Closers (1261-LONG 695)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty White (4040XP-REG LH RAL9003)
- NORTON CO Manual Hydraulic 2800ST Cam Action Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (2800ST 689)
- Lcn Door Closers & Accessories