Shop All Door Closers
Lcn
1461-RW/PA AL DEL FC Surface Closers
Mfr # 1461-RW/PA 689 DEL FC
Zoro # G910058105
product price: $393.99
/ea
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aluminum Painted
- Material Varies
- Includes Surface Closers
- Door Handing Non-Handed
- Fire Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 1461-RW/PA 689 DEL FC
- Zoro # G910058105
- UPC # 197163190058
- Country of Origin United States
- Category Door Closers
Details
Color | Aluminum Painted |
Material | Varies |
Includes | Surface Closers |
Door Handing | Non-Handed |
Fire Rated | No |
For Use With | 1460 Series Surface Mounted Closers |
Description
Grade 1 Tri Mount Surface Closer, Push or Pull Side, Double Lever Arm Regular, Full Plastic Cover, 180 Deg. Swing, With Parallel Arm Bracket, Delayed Action, Aluminum Painted Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Satin Brass Spring Hinge (DSH4R5TT4)
- PEMKO Door Sweep, Black, 36" L (3452DPK36)
- HICKORY HARDWARE Rosette Backplate Pull 3-1/2 Inch Center to Center (P3477-ST)
- MIDWEST FASTENER Silver C-Clip Silver 4PK (35646)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4116-EDA RH AL)
- LCN Manual Pneumatic 9540 Series Electromechanical Senior Swing Operators Door Closer Heavy Duty (9542-REG RH ANCLR 36)
- LCN Manual Hydraulic 4050 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4050A-EDA AL)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4040XP-CUSH AL)
- LCN Manual Hydraulic 4030 Series Surface Mounted Closers Surface Mounted Universal Closer Heavy Duty (4031-REG AL)
- LCN Manual Hydraulic 4020 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Dark Bronze (4021-H RH DKBRZ)
- TELL Heavy-Duty Commercial Grade 1 Surface Applied Closer, 2 Spring Power, AL Aluminum Finish (DC1602-REG-AL)
- Lcn Door Closers & Accessories