Shop All Door Closers
Lcn
1461-HCUSH LTBRZ Surface Closers
Mfr # 1461-HCUSH 691
Zoro # G410057264
product price: $461.99
/ea
Free Shipping & Returns
$461.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Bronze Painted
- Material Varies
- Includes Surface Closers
- Door Handing Non-Handed
- For Use With 1460 Series Surface Mounted Closers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 1461-HCUSH 691
- Zoro # G410057264
- UPC # 197163189977
- Country of Origin United States
- Category Door Closers
Details
Color | Light Bronze Painted |
Material | Varies |
Includes | Surface Closers |
Door Handing | Non-Handed |
For Use With | 1460 Series Surface Mounted Closers |
Description
Grade 1 Parallel Arm Surface Closer, Push Side, Parallel Arm Heavy Duty Stop and Friction Hold, Hold Open, Dead Stop, Slim Plastic Cover, 100 Deg. Swing, Cush-n-Stop Arm, Light Bronze Painted Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Compression Spring, Music Wire, PK10, C06000721250M (C06000721250M)
- OEM OEM: REF: 1998-2008 Toyota / 3-Button Keyless Entry Remote / PN: 89742-06010 / GQ43VT14T (OR-TOY025)
- PEDESTAL PRO Dual Height SUV Pedestal, 64"H, 45 lb. (64-9C-D)
- EKENA MILLWORK 4 3/8"W x 4 3/8"H x 1 1/4"P Leandros Rosette (ROS05X05LE)
- LCN 4111-EDA LH AL AVB SRI Surface Closers (4111-EDA LH 689 AVB SRI)
- LCN 4040SEH 24V DKBRZ Door Closers (4040SEH 24V 695)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Dark Bronze (4111-HEDA RH DKBRZ)
- LCN Manual Hydraulic 4010T Series Surface Mounted Closers Surface Mounted Track Closer Heavy Duty (4011T-STD RH AL)
- LCN 2314ME-STD 24V LH AL Concealed-in-Door Closers (2314ME-STD 24V LH 689)
- LCN Manual Hydraulic 1250 Series Surface Mounted Closers Surface Mounted Closer Light to Medium Duty (1250-Rw/PA AL)
- NORTON DOOR CONTROLS 7500H689 Adjustable Hold Open Heavy Duty Surface Mount Door Closer with Sex Nuts Aluminum (7500H689)
- Lcn Door Closers